PipeNipple, Brass, 2", NPTxNPT, 60"

  • Mfr # ZUSA-PF-21892
  • Zoro # G122969404
product price: 
$
727.99
/ea
Free Shipping & Returns

Key Features

Side A Gender
Male
Side B Gender
Male
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-21892
Zoro #
G122969404
UPC #
00197666222768
Country of Origin
China

Dimensions

Nominal Pipe Size
2 in
Wire Rope Length
60 in
Overall Length
60 in
Length
60 in

Details

Side A Gender
Male
Side B Gender
Male
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Application
Air, Gases, Oils, Potable Water
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Item
Pipe Nipple
Material Grade
C23000
Side B Connection Type
Threaded
Maximum Operating Temperature
400 Degrees F
Metal Pipe Construction
Seamless
Maximum Operating Pressure
125 psi @ 72 Degrees F
Minimum Operating Temperature
-20 Degrees F
Side A Thread Type
NPT
Fitting Compatibility
Class 125
Maximum Steam Pressure
625 psi @ 300 Degrees F
Material
Brass
Schedule
Schedule 40
Thread Sealant Type
PTFE
Shell Material
Brass

Description

Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 625 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 60 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews