Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Brass, 2", NPTxNPT, 72"
- Mfr # ZUSA-PF-21890
- Zoro # G622969409
product price:Â
$
869.99
/ea
Free Shipping & Returns
Key Features
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Class 125
Nominal Pipe Size
2 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
125 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21890
- Zoro #
- G622969409
- UPC #
- 00197666222775
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 125
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Steam Pressure
- 625 psi @ 300 Degrees F
- Material
- Brass
- Application
- Air, Gases, Oils, Potable Water
- Side A Gender
- Male
- Schedule
- Schedule 40
- Material Grade
- C23000
- Minimum Operating Temperature
- -20 Degrees F
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 400 Degrees F
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Metal Pipe Construction
- Seamless
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 72 in
- Overall Length
- 72 in
- Length
- 72 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 625 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 72 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.