Shop USA INDUSTRIALS

PipeNipple, Brass, 3", NPTxNPT, 48"

  • Mfr # ZUSA-PF-21923
  • Zoro # G722967251

product price: 
$
1,667.99
/ea
Free Shipping & Returns

Key Features

Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
C23000
Schedule
Schedule 40
Side A Thread Type
NPT
Side A Connection Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-21923
Zoro #
G722967251
UPC #
00197666217863
Country of Origin
China

Dimensions

Nominal Pipe Size
3 in
Wire Rope Length
48 in
Overall Length
48 in
Length
48 in

Details

Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
C23000
Schedule
Schedule 40
Side A Thread Type
NPT
Item
Pipe Nipple
Side A Connection Type
Threaded
Maximum Operating Pressure
125 psi @ 72 Degrees F
Maximum Operating Temperature
400 Degrees F
Thread Sealant Type
PTFE
Side B Connection Type
Threaded
Material
Brass
Fitting Compatibility
Class 125
Side B Thread Type
NPT
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
576 psi @ 300 Degrees F
Metal Pipe Construction
Seamless
Minimum Operating Temperature
-20 Degrees F
Application
Air, Gases, Oils, Potable Water
Side A Gender
Male
Shell Material
Brass

Description

Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 576 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Overall Length 48 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.