PipeNipple, Brass, 3", NPTxNPT, 6"
- Mfr # ZUSA-PF-21926
- Zoro # G722968791
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
400 Degrees F
Side A Thread Type
NPT
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21926
- Zoro #
- G722968791
- UPC #
- 00197666222959
- Country of Origin
- China
- Maximum Operating Temperature
- 400 Degrees F
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Application
- Air, Gases, Oils, Potable Water
- Material Grade
- C23000
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 125
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 576 psi @ 300 Degrees F
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Brass
- Minimum Operating Temperature
- -20 Degrees F
- Side A Connection Type
- Threaded
- Shell Material
- Brass
Dimensions
- Wire Rope Length
- 6 in
- Nominal Pipe Size
- 3 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 576 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.