PipeNipple, Brass, 3/4", NPTxNPT, 3"
- Mfr # ZUSA-PF-21945
- Zoro # G722969309
product price:Â
$
13.89
/ea
Key Features
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21945
- Zoro #
- G722969309
- UPC #
- 00197666222447
- Country of Origin
- China
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Thread Sealant Type
- PTFE
- Side B Gender
- Male
- Maximum Steam Pressure
- 953 psi @ 300 Degrees F
- Metal Pipe Construction
- Seamless
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 125
- Application
- Air, Gases, Oils, Potable Water
- Material Grade
- C23000
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 400 Degrees F
- Material
- Brass
- Minimum Operating Temperature
- -20 Degrees F
- Schedule
- Schedule 40
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 953 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.