Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Brass, 3/8", BSPTxBSPT, 36"
- Mfr # ZUSA-PF-21256
- Zoro # G322969501
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Fitting Compatibility
Class 125
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material
Brass
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21256
- Zoro #
- G322969501
- UPC #
- 00197666221648
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Fitting Compatibility
- Class 125
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Brass
- Schedule
- Schedule 40
- Metal Pipe Construction
- Seamless
- Application
- Air, Gases, Oils, Potable Water
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Side B Gender
- Male
- Item
- Pipe Nipple
- Side B Thread Type
- BSPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- BSPT
- Side A Gender
- Male
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Connection Type
- Threaded
- Shell Material
- Brass
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.