Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1", NPTxNPT, 22"
- Mfr # ZUSA-PF-21413
- Zoro # G522968168
product price:Â
$
64.39
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Connection Type
Threaded
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
800.6 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21413
- Zoro #
- G522968168
- UPC #
- 00197666224083
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 22 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 22 in
- Length
- 22 in
Details
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 40
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Side B Gender
- Male
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 in, Overall Length 22 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.