PipeNipple, SS, 1", NPTxNPT, 30"
- Mfr # ZUSA-PF-21572
- Zoro # G222969137
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
30 in
Fitting Compatibility
Class 150
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21572
- Zoro #
- G222969137
- UPC #
- 00197666214817
- Country of Origin
- China
- Fitting Compatibility
- Class 150
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Minimum Operating Temperature
- -4 Degrees F
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Shell Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 30 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 30 in
- Length
- 30 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 in, Overall Length 30 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.