Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 36"
- Mfr # ZUSA-PF-21536
- Zoro # G722969712
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Side A Thread Type
NPT
Side A Connection Type
Threaded
Wire Rope Length
36 in
Schedule
Schedule 40
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21536
- Zoro #
- G722969712
- UPC #
- 00197666219577
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 36 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Schedule
- Schedule 40
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -4 Degrees F
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 36 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.