Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 42"
- Mfr # ZUSA-PF-21381
- Zoro # G522969080
product price:Â
$
79.49
/ea
Key Features
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side B Gender
Male
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21381
- Zoro #
- G522969080
- UPC #
- 00197666223741
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 42 in
- Overall Length
- 42 in
- Length
- 42 in
Details
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 800.6 Degrees F
- Fitting Compatibility
- Class 150
- Minimum Operating Temperature
- -4 Degrees F
- Side B Thread Type
- NPT
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 42 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.