PipeNipple, SS, 1/4", NPTxNPT, 54"
- Mfr # ZUSA-PF-21344
- Zoro # G422969463
product price:Â
$
64.29
/ea
Key Features
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-40 Degrees F
Side B Thread Type
NPT
Schedule
Schedule 40
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21344
- Zoro #
- G422969463
- UPC #
- 00197666223376
- Country of Origin
- China
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Fitting Compatibility
- Class 150
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 54 in
- Overall Length
- 54 in
- Length
- 54 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 54 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.