Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/4", NPTxNPT, 54"
- Mfr # ZUSA-PF-21505
- Zoro # G422967186
product price:Â
$
93.79
/ea
Key Features
Side B Connection Type
Threaded
Wire Rope Length
54 in
Side A Connection Type
Threaded
Side A Thread Type
NPT
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21505
- Zoro #
- G422967186
- UPC #
- 00197666213971
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 54 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 54 in
- Length
- 54 in
Details
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Minimum Operating Temperature
- -4 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material
- Stainless Steel
- Side B Gender
- Male
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 800.6 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 54 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.