PipeNipple, SS, 1/4", NPTxNPT, 60"
- Mfr # ZUSA-PF-21345
- Zoro # G222967850
product price:Â
$
71.69
/ea
Key Features
Schedule
Schedule 40
Metal Pipe Construction
Welded
Maximum Operating Temperature
800.6 Degrees F
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21345
- Zoro #
- G222967850
- UPC #
- 00197666223383
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 60 in
- Overall Length
- 60 in
- Length
- 60 in
Details
- Schedule
- Schedule 40
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 800.6 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Material
- Stainless Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 150
- Minimum Operating Temperature
- -4 Degrees F
- Item
- Pipe Nipple
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 60 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.