Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 14"
- Mfr # ZUSA-PF-21482
- Zoro # G922968744
product price:Â
$
23.39
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Steam Pressure
250 psi @ 360 Degrees F
Maximum Operating Temperature
392 Degrees F
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21482
- Zoro #
- G922968744
- UPC #
- 00197666213674
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 14 in
- Overall Length
- 14 in
- Length
- 14 in
Details
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -40 Degrees F
- Schedule
- Schedule 40
- Metal Pipe Construction
- Seamless
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 14 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.