PipeNipple, SS, 1/8", NPTxNPT, 24"
- Mfr # ZUSA-PF-21320
- Zoro # G522967413
product price:Â
$
25.19
/ea
Key Features
Side A Gender
Male
Maximum Operating Temperature
392 Degrees F
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Gender
Male
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21320
- Zoro #
- G522967413
- UPC #
- 00197666215166
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 24 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Side A Gender
- Male
- Maximum Operating Temperature
- 392 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Schedule
- Schedule 40
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 24 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.