PipeNipple, SS, 1/8", NPTxNPT, 36"
- Mfr # ZUSA-PF-21641
- Zoro # G922967273
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Side B Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side B Connection Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Schedule
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21641
- Zoro #
- G922967273
- UPC #
- 00197666219041
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Schedule
- Schedule 80
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 392 Degrees F
- Metal Pipe Construction
- Seamless
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Side A Thread Type
- NPT
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Fitting Compatibility
- Class 300
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 36 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.