Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 60"
- Mfr # ZUSA-PF-21643
- Zoro # G722967985
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Side B Gender
Male
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Minimum Operating Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21643
- Zoro #
- G722967985
- UPC #
- 00197666219065
- Country of Origin
- China
- Item
- Pipe Nipple
- Side B Gender
- Male
- Metal Pipe Construction
- Seamless
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 80
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Material
- Stainless Steel
- Maximum Operating Temperature
- 800.6 Degrees F
- Fitting Compatibility
- Class 300
- Thread Configuration
- Threaded on Both Ends
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 60 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 60 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.