PipeNipple, SS, 1/8", NPTxNPT, 72"
- Mfr # ZUSA-PF-21644
- Zoro # G922968300
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1/8 in
Side A Thread Type
NPT
Wire Rope Length
72 in
Metal Pipe Construction
Seamless
Schedule
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21644
- Zoro #
- G922968300
- UPC #
- 00197666219072
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 72 in
- Overall Length
- 72 in
- Length
- 72 in
Details
- Item
- Pipe Nipple
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Schedule
- Schedule 80
- Minimum Operating Temperature
- -4 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 300
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 72 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.