PipeNipple, SS, 2", BSPTxBSPT, 2"
- Mfr # ZUSA-PF-21301
- Zoro # G922969666
product price:Â
$
34.15
/ea
Key Features
Side A Connection Type
Threaded
Maximum Steam Pressure
250 psi @ 360 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Wire Rope Length
2 in
Side A Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21301
- Zoro #
- G922969666
- UPC #
- 00197666223123
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- BSPT
- Thread Configuration
- Fully Threaded
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Side B Thread Type
- BSPT
- Maximum Operating Temperature
- 392 Degrees F
- Material
- Stainless Steel
- Minimum Operating Temperature
- -40 Degrees F
- Schedule
- Schedule 40
- Side A Gender
- Male
- Side B Gender
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 2 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 2 in, Overall Length 2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.