PipeNipple, SS, 2", NPTxNPT, 72"
- Mfr # ZUSA-PF-21678
- Zoro # G022969306
product price:Â
$
1,247.99
/ea
Free Shipping & Returns
Key Features
Fitting Compatibility
Class 300
Maximum Operating Temperature
800.6 Degrees F
Side B Thread Type
NPT
Wire Rope Length
72 in
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21678
- Zoro #
- G022969306
- UPC #
- 00197666217405
- Country of Origin
- China
- Fitting Compatibility
- Class 300
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Metal Pipe Construction
- Seamless
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Schedule
- Schedule 80
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Side B Gender
- Male
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 72 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 72 in
- Length
- 72 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 in, Overall Length 72 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.