PipeNipple, SS, 3", NPTxNPT, 10"
- Mfr # ZUSA-PF-21466
- Zoro # G522967437
product price:Â
$
82.79
/ea
Key Features
Metal Pipe Construction
Welded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side B Thread Type
NPT
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21466
- Zoro #
- G522967437
- UPC #
- 00197666224618
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Thread Type
- NPT
- Material
- Stainless Steel
- Side B Gender
- Male
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3 in
- Wire Rope Length
- 10 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.