Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3", NPTxNPT, 3"
- Mfr # ZUSA-PF-22025
- Zoro # G522968960
product price:Â
$
88.29
/ea
Key Features
Minimum Operating Temperature
-20 Degrees F
Side A Thread Type
NPT
Side A Gender
Male
Fitting Compatibility
Class 150
Nominal Pipe Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22025
- Zoro #
- G522968960
- UPC #
- 00197666220603
- Country of Origin
- China
- Minimum Operating Temperature
- -20 Degrees F
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Material
- Stainless Steel
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Maximum Operating Temperature
- 650 Degrees F
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Overall Length 3 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.