PipeNipple, SS, 3", NPTxNPT, 4"
- Mfr # ZUSA-PF-22101
- Zoro # G522969073
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Fitting Compatibility
Class 150
Nominal Pipe Size
3 in
Side B Thread Type
NPT
Thread Sealant Type
PTFE
Metal Pipe Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22101
- Zoro #
- G522969073
- UPC #
- 00197666218952
- Country of Origin
- China
- Fitting Compatibility
- Class 150
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Side A Gender
- Male
- Maximum Operating Temperature
- 650 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Thread Type
- NPT
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Overall Length 4 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.