Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3", NPTxNPT, 5"
- Mfr # ZUSA-PF-22105
- Zoro # G922967747
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Gender
Male
Side A Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22105
- Zoro #
- G922967747
- UPC #
- 00197666218969
- Country of Origin
- China
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Thread Sealant Type
- PTFE
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 650 Degrees F
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Stainless Steel
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 5 in
- Nominal Pipe Size
- 3 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Overall Length 5 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.