Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3/8", NPTxNPT, 10"
- Mfr # ZUSA-PF-21651
- Zoro # G522969301
product price:Â
$
43.79
/ea
Key Features
Fitting Compatibility
Class 300
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Gender
Male
Side A Thread Type
NPT
Minimum Operating Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21651
- Zoro #
- G522969301
- UPC #
- 00197666219140
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 10 in
- Overall Length
- 10 in
- Length
- 10 in
Details
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 300
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 392 Degrees F
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Material
- Stainless Steel
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 80
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 10 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.