Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3/8", NPTxNPT, 8"
- Mfr # ZUSA-PF-21650
- Zoro # G522969141
product price:Â
$
37.39
/ea
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Side A Thread Type
NPT
Fitting Compatibility
Class 300
Minimum Operating Temperature
-40 Degrees F
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21650
- Zoro #
- G522969141
- UPC #
- 00197666219133
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 8 in
- Overall Length
- 8 in
- Length
- 8 in
Details
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 300
- Minimum Operating Temperature
- -40 Degrees F
- Side B Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Item
- Pipe Nipple
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 392 Degrees F
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Stainless Steel
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side B Gender
- Male
- Schedule
- Schedule 80
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 8 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.