PipeNipple, SS, 3/8", NPTxNPT, 9"
- Mfr # ZUSA-PF-21351
- Zoro # G222968352
product price:Â
$
14.59
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wire Rope Length
9 in
Nominal Pipe Size
3/8 in
Side A Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21351
- Zoro #
- G222968352
- UPC #
- 00197666223444
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 9 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 9 in
- Length
- 9 in
Details
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 392 Degrees F
- Side B Gender
- Male
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 9 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.