Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 4", NPTxNPT, 20"
- Mfr # ZUSA-PF-21475
- Zoro # G922967914
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Side A Thread Type
NPT
Side A Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side A Gender
Male
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21475
- Zoro #
- G922967914
- UPC #
- 00197666213605
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 4 in
- Wire Rope Length
- 20 in
- Overall Length
- 20 in
- Length
- 20 in
Details
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Gender
- Male
- Material
- Stainless Steel
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Gender
- Male
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 4 in, Overall Length 20 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.