PipeNipple, SS, 4", NPTxNPT, 30"
- Mfr # ZUSA-PF-21639
- Zoro # G522967963
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Schedule
Schedule 40
Maximum Operating Temperature
800.6 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21639
- Zoro #
- G522967963
- UPC #
- 00197666220405
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Schedule
- Schedule 40
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Gender
- Male
- Minimum Operating Temperature
- -4 Degrees F
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 150
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 30 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 30 in
- Length
- 30 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 4 in, Overall Length 30 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.