PipeNipple, SS, 4", NPTxNPT, 30"
- Mfr # ZUSA-PF-23472
- Zoro # G722969330
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-40 Degrees F
Side A Thread Type
NPT
Maximum Steam Pressure
250 psi @ 360 Degrees F
Side A Connection Type
Threaded
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23472
- Zoro #
- G722969330
- UPC #
- 00197666213568
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 30 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 30 in
- Length
- 30 in
Details
- Minimum Operating Temperature
- -40 Degrees F
- Item
- Pipe Nipple
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Schedule
- Schedule 40
- Maximum Operating Temperature
- 392 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Welded
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 4 in, Overall Length 30 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.