Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 4", NPTxNPT, 8"
- Mfr # ZUSA-PF-21470
- Zoro # G722967138
product price:Â
$
91.15
/ea
Key Features
Material
Stainless Steel
Side A Connection Type
Threaded
Wire Rope Length
8 in
Schedule
Schedule 40
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21470
- Zoro #
- G722967138
- UPC #
- 00197666213537
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 8 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 8 in
- Length
- 8 in
Details
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Temperature
- 800.6 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 150
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -4 Degrees F
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Gender
- Male
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 4 in, Overall Length 8 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.