PipeNipple, SS, 6", NPTxNPT, 6"
- Mfr # ZUSA-PF-21979
- Zoro # G422969036
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Schedule
Schedule 40
Side A Connection Type
Threaded
Fitting Compatibility
Class 150
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21979
- Zoro #
- G422969036
- UPC #
- 00197666218365
- Country of Origin
- China
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Side B Gender
- Male
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Thread Configuration
- Fully Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -20 Degrees F
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Operating Temperature
- 650 Degrees F
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 6 in
- Nominal Pipe Size
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 6 in, Overall Length 6 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.