Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1", NPTxNPT, 10"
- Mfr # ZUSA-PF-22140
- Zoro # G922967907
product price:Â
$
18.39
/ea
Key Features
Side A Connection Type
Threaded
Finish/Coating
Black Coated
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material
Steel
Maximum Steam Pressure
150 psi @ 350 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22140
- Zoro #
- G922967907
- UPC #
- 00197666231760
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Finish/Coating
- Black Coated
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Steel
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Gender
- Male
- Material Grade
- ASTM A53
- Side B Gender
- Male
- Item
- Pipe Nipple
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 650 Degrees F
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 125
- Application
- Air, Gases, Oils, Potable Water
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -20 Degrees F
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 10 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.