Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1", NPTxNPT, 3"
- Mfr # ZUSA-PF-22133
- Zoro # G722969545
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Side A Gender
Male
Finish/Coating
Black Coated
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Steam Pressure
150 psi @ 350 Degrees F
Fitting Compatibility
Class 125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22133
- Zoro #
- G722969545
- UPC #
- 00197666231678
- Country of Origin
- China
- Side A Gender
- Male
- Finish/Coating
- Black Coated
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Fitting Compatibility
- Class 125
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -20 Degrees F
- Material Grade
- ASTM A53
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Side B Gender
- Male
- Material
- Steel
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Thread Sealant Type
- PTFE
- Application
- Air, Gases, Oils, Potable Water
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 3 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.