Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1", NPTxNPT, 8"
- Mfr # ZUSA-PF-22131
- Zoro # G922967396
product price:Â
$
16.15
/ea
Key Features
Finish/Coating
Black Coated
Application
Air, Gases, Oils, Potable Water
Side A Connection Type
Threaded
Fitting Compatibility
Class 125
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22131
- Zoro #
- G922967396
- UPC #
- 00197666231739
- Country of Origin
- China
- Finish/Coating
- Black Coated
- Application
- Air, Gases, Oils, Potable Water
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Side B Gender
- Male
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 650 Degrees F
- Material
- Steel
- Minimum Operating Temperature
- -20 Degrees F
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Material Grade
- ASTM A53
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 8 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Overall Length 8 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.