Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1", NPTxNPT, 8"
- Mfr # ZUSA-PF-22326
- Zoro # G922969338
product price:Â
$
32.99
/ea
Key Features
Nominal Pipe Size
1 in
Side B Connection Type
Threaded
Maximum Operating Temperature
650 Degrees F
Side A Thread Type
NPT
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22326
- Zoro #
- G922969338
- UPC #
- 00197666220238
- Country of Origin
- China
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Item
- Pipe Nipple
- Application
- Air, Gases, Oils, Potable Water
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Material
- Steel
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Side A Gender
- Male
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 125
- Finish/Coating
- Galvanized
- Material Grade
- ASTM A53
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 8 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Overall Length 8 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.