Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1/2", NPTxNPT, 48"
- Mfr # ZUSA-PF-22342
- Zoro # G522969622
product price:Â
$
81.99
/ea
Key Features
Thread Sealant Type
PTFE
Maximum Operating Temperature
650 Degrees F
Schedule
Schedule 40
Side A Gender
Male
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22342
- Zoro #
- G522969622
- UPC #
- 00197666219959
- Country of Origin
- China
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 650 Degrees F
- Schedule
- Schedule 40
- Side A Gender
- Male
- Material
- Steel
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- Galvanized
- Side A Connection Type
- Threaded
- Material Grade
- ASTM A53
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Compatibility
- Class 125
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 48 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 48 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.