Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1/2", NPTxNPT, 8"
- Mfr # ZUSA-PF-22156
- Zoro # G322967552
product price:Â
$
10.69
/ea
Key Features
Side A Connection Type
Threaded
Schedule
Schedule 40
Maximum Steam Pressure
150 psi @ 350 Degrees F
Fitting Compatibility
Class 125
Maximum Operating Pressure
125 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22156
- Zoro #
- G322967552
- UPC #
- 00197666231425
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Schedule
- Schedule 40
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Fitting Compatibility
- Class 125
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Finish/Coating
- Black Coated
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Oils, Potable Water
- Item
- Pipe Nipple
- Material Grade
- ASTM A53
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -20 Degrees F
- Side A Gender
- Male
- Material
- Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 8 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Traction Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 8 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.