PipeNipple, Steel, 1/4", NPTxNPT, 6"
- Mfr # ZUSA-PF-22363
- Zoro # G422968343
product price:Â
$
18.69
/ea
Key Features
Minimum Operating Temperature
-20 Degrees F
Wire Rope Length
6 in
Maximum Operating Temperature
650 Degrees F
Side B Gender
Male
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22363
- Zoro #
- G422968343
- UPC #
- 00197666219331
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 6 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.