Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1/4", NPTxNPT, 7/8"
- Mfr # ZUSA-PF-22125
- Zoro # G422969487
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Schedule
Schedule 40
Side B Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22125
- Zoro #
- G422969487
- UPC #
- 00197666216897
- Country of Origin
- China
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 125
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material
- Steel
- Material Grade
- ASTM A53
- Finish/Coating
- Black Coated
- Thread Sealant Type
- PTFE
- Side A Gender
- Male
- Thread Configuration
- Fully Threaded
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Shell Material
- Steel
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 7/8 in, Schedule Schedule 40, Side A Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.