PipeNipple, Steel, 1/4", NPTxNPT, 7/8"
- Mfr # ZUSA-PF-22317
- Zoro # G722968821
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22317
- Zoro #
- G722968821
- UPC #
- 00197666232934
- Country of Origin
- China
- Side B Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Thread Configuration
- Fully Threaded
- Application
- Air, Gases, Oils, Potable Water
- Material Grade
- ASTM A53
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Thread Sealant Type
- PTFE
- Schedule
- Schedule 40
- Side A Gender
- Male
- Item
- Pipe Nipple
- Material
- Steel
- Finish/Coating
- Galvanized
- Side A Connection Type
- Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 7/8 in
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 7/8 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.