Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1/8", NPTxNPT, 3"
- Mfr # ZUSA-PF-22377
- Zoro # G222969342
product price:Â
$
12.39
/ea
Key Features
Minimum Operating Temperature
-20 Degrees F
Side B Gender
Male
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 350 Degrees F
Metal Pipe Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22377
- Zoro #
- G222969342
- UPC #
- 00197666233047
- Country of Origin
- China
- Minimum Operating Temperature
- -20 Degrees F
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Material Grade
- ASTM A53
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Fitting Compatibility
- Class 125
- Side A Gender
- Male
- Finish/Coating
- Galvanized
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Steel
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Thread Sealant Type
- PTFE
- Item
- Pipe Nipple
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.