PipeNipple, Steel, 2", NPTxNPT, 10"
- Mfr # ZUSA-PF-22420
- Zoro # G922967358
product price:Â
$
72.29
/ea
Key Features
Metal Pipe Construction
Welded
Thread Sealant Type
PTFE
Application
Air, Gases, Oils, Potable Water
Side B Thread Type
NPT
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22420
- Zoro #
- G922967358
- UPC #
- 00197666221150
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Thread Sealant Type
- PTFE
- Application
- Air, Gases, Oils, Potable Water
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 650 Degrees F
- Material
- Steel
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Side B Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Finish/Coating
- Galvanized
- Material Grade
- ASTM A53
- Side A Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Item
- Pipe Nipple
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 10 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.