Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 2", NPTxNPT, 7"
- Mfr # ZUSA-PF-22425
- Zoro # G422968404
product price:Â
$
62.19
/ea
Key Features
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side B Gender
Male
Minimum Operating Temperature
-20 Degrees F
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22425
- Zoro #
- G422968404
- UPC #
- 00197666217511
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Item
- Pipe Nipple
- Material
- Steel
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 125
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Material Grade
- ASTM A53
- Finish/Coating
- Galvanized
- Maximum Operating Temperature
- 650 Degrees F
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Thread Sealant Type
- PTFE
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 7 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 7 in
- Length
- 7 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 7 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.