Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 3", NPTxNPT, 12"
- Mfr # ZUSA-PF-22259
- Zoro # G922969031
product price:Â
$
84.99
/ea
Key Features
Application
Air, Gases, Oils, Potable Water
Side A Thread Type
NPT
Side B Gender
Male
Minimum Operating Temperature
-20 Degrees F
Maximum Steam Pressure
150 psi @ 350 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22259
- Zoro #
- G922969031
- UPC #
- 00197666232484
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Material
- Steel
- Finish/Coating
- Black Coated
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Side A Gender
- Male
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Thread Configuration
- Threaded on Both Ends
- Material Grade
- ASTM A53
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 12 in
- Nominal Pipe Size
- 3 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Overall Length 12 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.