PipeNipple, Steel, 3", NPTxNPT, 18"
- Mfr # ZUSA-PF-22260
- Zoro # G222969724
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Maximum Operating Temperature
650 Degrees F
Fitting Compatibility
Class 125
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22260
- Zoro #
- G222969724
- UPC #
- 00197666232491
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 125
- Side A Thread Type
- NPT
- Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material Grade
- ASTM A53
- Minimum Operating Temperature
- -20 Degrees F
- Side B Gender
- Male
- Thread Sealant Type
- PTFE
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Material
- Steel
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Finish/Coating
- Black Coated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 18 in
- Nominal Pipe Size
- 3 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Overall Length 18 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.