Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 3", NPTxNPT, 3"
- Mfr # ZUSA-PF-22261
- Zoro # G922967518
product price:Â
$
38.79
/ea
Key Features
Fitting Compatibility
Class 125
Maximum Operating Temperature
650 Degrees F
Wire Rope Length
3 in
Material Grade
ASTM A53
Metal Pipe Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22261
- Zoro #
- G922967518
- UPC #
- 00197666232415
- Country of Origin
- China
- Fitting Compatibility
- Class 125
- Maximum Operating Temperature
- 650 Degrees F
- Material Grade
- ASTM A53
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Material
- Steel
- Schedule
- Schedule 40
- Item
- Pipe Nipple
- Side A Gender
- Male
- Finish/Coating
- Black Coated
- Side B Gender
- Male
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 3 in
- Nominal Pipe Size
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.