Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 3", NPTxNPT, 5"
- Mfr # ZUSA-PF-22449
- Zoro # G222967676
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
650 Degrees F
Side A Thread Type
NPT
Side B Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Metal Pipe Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22449
- Zoro #
- G222967676
- UPC #
- 00197666221358
- Country of Origin
- China
- Maximum Operating Temperature
- 650 Degrees F
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Metal Pipe Construction
- Welded
- Material
- Steel
- Thread Configuration
- Threaded on Both Ends
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Material Grade
- ASTM A53
- Application
- Air, Gases, Oils, Potable Water
- Thread Sealant Type
- PTFE
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 125
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Gender
- Male
- Finish/Coating
- Galvanized
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 5 in
- Nominal Pipe Size
- 3 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Overall Length 5 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.