Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 3/4", BSPTxNPT, 2"
Mfr # ZUSA-PF-21156
Zoro # G722969651
product price:Â
$
22.69
/ea
Key Features
Metal Pipe Construction
Welded
Minimum Operating Temperature
-4 Degrees F
Fitting Compatibility
Class 125
Side A Gender
Male
Side A Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21156
- Zoro #
- G722969651
- UPC #
- 00197666230794
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -4 Degrees F
- Fitting Compatibility
- Class 125
- Side A Gender
- Male
- Side A Thread Type
- BSPT
- Application
- Air, Gases, Oils, Potable Water
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Material Grade
- Q235
- Finish/Coating
- Black Coated
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material
- Steel
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade Q235, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 2 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.