PipeNipple, Steel, 3/4", NPTxNPT, 36"
- Mfr # ZUSA-PF-22276
- Zoro # G522967833
product price:Â
$
39.49
/ea
Key Features
Thread Sealant Type
PTFE
Wire Rope Length
36 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22276
- Zoro #
- G522967833
- UPC #
- 00197666231630
- Country of Origin
- China
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -20 Degrees F
- Material
- Steel
- Maximum Operating Temperature
- 650 Degrees F
- Finish/Coating
- Black Coated
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 125
- Application
- Air, Gases, Oils, Potable Water
- Material Grade
- ASTM A53
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 36 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.